1-9/16in - XL100 High Speed Annular Cutter, 1in DOC, 3/4in Shank
- Mfr # CHA XL100-1-9/16
- Zoro # G211875241
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-9/16"
Cutting Depth
1 in
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL100-1-9/16
- Zoro #
- G211875241
- UPC #
- 846035000239
- Country of Origin
- United Kingdom
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Cutter Finish
- Plus 20 Surface Treatment
- Drill Bit Sizing
- Fractional
- Pilot Pin Reference
- XL100P
Dimensions
- Diameter
- 1-9/16"
- Cutting Depth
- 1 in
- Shank Dia.
- 3/4"
Description
1-9/16in - XL100 High Speed Annular Cutter, 1in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL100-1-9/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.