
1-9/32in x 6in - 712 Silver & Deming Drill, 1/2in Straight Shank, 118 deg Drill Pnt, HSS, & Bright
Mfr # CHA 712-1-9/32
Zoro # G911880972
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 712-1-9/32
Zoro #
G911880972
UPC #
846035034494
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
1-9/32"
Details
Item
Silver & Deming Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
1.2812
Drill Bit Sizing
Fractional
Description
1-9/32in x 6in - 712 Silver & Deming Drill, 1/2in Straight Shank, 118 Degree Drill Point, High Speed Steel, Black & Bright Finish, Champion 712-1-9/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.