Shop CHAMPION CUTTING TOOL

1.05mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK

  • Mfr # CHA 708-1.05

  • Zoro # G911873646


product price:  $41.55
/pk 12, $3.46/ea

Key Features

Overall Length
1-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0413
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 708-1.05
Zoro #
G911873646
UPC #
846035032803
Country of Origin
United States

Dimensions

Overall Length
1-5/8"
Flute Length
11/16"
Diameter
1.05mm

Details

Item
Jobber Drill Metric
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0413
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Metric

Description

1.05mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-1.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.