
10mm-1.25 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-10X1.25-P
Zoro # G611872994
product price:Â $121.99
/pk 3, $40.66/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
1-1/4"
Tap Chamfer
Plug
Shank Dia.
10mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-10X1.25-P
Zoro #
G611872994
UPC #
846035077644
Country of Origin
United States
Dimensions
Overall Length
1-1/4"
Shank Dia.
10mm
Diameter
10mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand
Description
10mm-1.25 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 1.25 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-10X1.25-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.