Shop CHAMPION CUTTING TOOL
See all product information
Create Account
10mm-1.25 - 330M Metric Hexagon Rethreading Die, 1.25 TPI , Chamfered on Both Sides, Carbon Steel
- Mfr # CHA 330M-10X1.25
- Zoro # G911874155
product price:Â
$
59.29
/ea
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
10mm
Width Across Flats Basic
0.82"
Die Thickness
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 330M-10X1.25
- Zoro #
- G911874155
- UPC #
- 846035019057
- Country of Origin
- United States
- Item
- Hexagon Rethreading Die
- Material
- carbon steel
- Insert Material
- Carbon Steel
- Drill Bit Sizing
- Metric
Dimensions
- Diameter
- 10mm
- Width Across Flats Basic
- 0.82"
- Die Thickness
- 5/16"
Description
10mm-1.25 - 330M Metric Hexagon Rethreading Die, 1.25 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-10X1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.