11/16in-16 330 Hexagon Rethreading Dies, 1-7/16in Size Across Flats, 3/4in Die Thickness

  • Mfr # CHA 330-11/16-16

  • Zoro # G211874244


product price:  $61.79
/ea

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
11/16"
Width Across Flats Basic
1-7/16"
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330-11/16-16
Zoro #
G211874244
UPC #
846035018425
Country of Origin
United States

Dimensions

Diameter
11/16"
Width Across Flats Basic
1-7/16"
Die Thickness
3/4"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional

Description

Champion 11/16in-16 330 Hexagon Rethreading Dies, 1-7/16in Size Across Flats, 3/4in Die Thickness, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.