
Shop CHAMPION CUTTING TOOL
See all product information
11/16in - 980 Taper Shank Bridge Reamer - Straight Flute, RH Cut, Steel, Champion
Mfr # CHA 980-11/16
Zoro # G711881766
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Shank Dia.
11/16"
Overall Length
11-3/4"
Flute Length
7-1/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 980-11/16
Zoro #
G711881766
UPC #
846035083362
Country of Origin
South Africa
Dimensions
Shank Dia.
11/16"
Overall Length
11-3/4"
Flute Length
7-1/8"
Shank Size
3"
Diameter
11/16"
Point Diameter
25/64"
Details
Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Straight
Drill Bit Sizing
Fractional
Description
11/16in - 980 Taper Shank Bridge Reamer - Straight Flute, Right Hand Cut, High Speed Steel, Champion 980-11/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.