11/16in SA80 Maintenance Reamer, 1/2in Straight Shank, Left H& Helix

  • Mfr # CHA SA80-11/16

  • Zoro # G011887543


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
11/16"
Shank Type
Straight
Number of Flutes
5
Flute Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SA80-11/16
Zoro #
G011887543
UPC #
846035062336
Country of Origin
Multiple

Dimensions

Shank Dia.
11/16"
Flute Length
4-1/2"
Shank Size
1/2"
Overall Length
6-9/16"
Point Diameter
0.3125"
Diameter
11/16"

Details

Item
Reamers
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
5
Drill Bit Sizing
Fractional

Description

11/16in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.