11/16in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion

  • Mfr # CHA CM79SDS-11/16

  • Zoro # G311889056


product price:  $80.95
/ea

Key Features

Overall Length
12 in
Drill Bit Size
11/16 in
Flute Length
12"
Shank Diameter
11/16 in
Drill Size
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM79SDS-11/16
Zoro #
G311889056
UPC #
846035009379
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
11/16 in
Flute Length
12"
Shank Diameter
11/16 in
Drill Size
11/16"

Details

Item
Rotary Rebar Cutter
Measurement System
Fractional
Shank Type
SDS+

Description

11/16in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion CM79SDS-11/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.