11/16in x 3/4in - 603 High Speed End Mill - Dbl End, Non-Center Cutting, 4 Flute

  • Mfr # CHA 603-11/16X3/4

  • Zoro # G811873739


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
11/16"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 603-11/16X3/4
Zoro #
G811873739
UPC #
846035050517
Country of Origin
United States

Dimensions

Milling Diameter
11/16"

Details

Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

11/16in x 3/4in - 603 High Speed End Mill - Double End, Non-Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 603-11/16X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.