
11/32in x 3/8in - 603 High Speed End Mill - Dbl End, Non-Center Cutting, 4 Flute
Mfr # CHA 603-11/32X3/8
Zoro # G311873710
product price:Â $48.95
/eaKey Features
Milling Diameter
11/32"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 603-11/32X3/8
Zoro #
G311873710
UPC #
846035050432
Country of Origin
United States
Dimensions
Milling Diameter
11/32"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
11/32in x 3/8in - 603 High Speed End Mill - Double End, Non-Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 603-11/32X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.