11.5mm Metric Jobber Drill, Heavy Duty, Straight Shank, PK6

  • Mfr # CHA XL8-11.5

  • Zoro # G411873511


product price:  $128.99
/pk 6, $21.50/ea
Free Shipping & Returns

Key Features

Overall Length
5-5/8"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Flute Length
4-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL8-11.5
Zoro #
G411873511
UPC #
846035036863
Country of Origin
United States

Dimensions

Overall Length
5-5/8"
Flute Length
4-3/16"
Diameter
11.5mm

Details

Item
Jobber Drill Heavy Duty Metric
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4528
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Metric

Description

11.5mm - XL8 Metric Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, High Speed Steel, NOMO Surface Treatment, Black & Bright Finish, Champion XL8-11.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.