11/64in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK

  • Mfr # CHA 7012-11/64

  • Zoro # G911880903


product price:  $318.99
/pk 12, $26.58/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 7012-11/64
Zoro #
G911880903
UPC #
846035042680
Country of Origin
United States

Dimensions

Overall Length
12 in
Milling Diameter
11/64"
Flute Length
2-1/8 in
Diameter
11/64 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.1719
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

11/64in x 12in Champion 7012 Aircraft Extension Drill Bits, 135 Split Point, HSS with Black Oxide Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.