11in BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12

  • Mfr # CHA XGO-11/64

  • Zoro # G411873849


product price:  $42.15
/pk 12, $3.51/ea

Key Features

Overall Length
3-1/4"
Drill Bit Size
11/64"
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.1719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XGO-11/64
Zoro #
G411873849
UPC #
846035043878
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Drill Bit Size
11/64"
Flute Length
2-1/8"
Diameter
11/64"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1719
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

Champion 11/64in XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2-1/8in Flute Length, 3-1/4in Overall Length, HSS with Black & Gold Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.