
11in CM96 Bull Point Chisel, SDS Max Shank, Champion, 5PK
Mfr # CHA CM96B-01
Zoro # G511881478
product price: $162.99
/pk 5, $32.60/ea
Free Shipping & Returns
Key Features
Length
11"
Type
SDS Max
Shank Dia.
11"
Finish
Bright
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96B-01
Zoro #
G511881478
UPC #
846035011877
Country of Origin
Taiwan, Province of China
Dimensions
Length
11"
Shank Dia.
11"
Diameter
11"
Details
Item
Bull Point Chisel
Type
SDS Max
Finish
Bright
Drill Bit Sizing
Fractional
Description
11in CM96 Bull Point Chisel, SDS Max Shank, Champion CM96B-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.