11in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, PK12

  • Mfr # CHA 705C-11/64

  • Zoro # G811876020


product price:  $59.39
/pk 12, $4.95/ea

Key Features

Overall Length
3-1/4"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705C-11/64
Zoro #
G811876020
UPC #
846035042215
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Diameter
11/64"
Flute Length
2-1/8"

Details

Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1719
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

11/64in Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.