11mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion

  • Mfr # CHA 302M-11X1.5-P

  • Zoro # G511872902


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Tap Material
Carbon Steel
Overall Length
3-5/32"
Shank Dia.
11mm
Tap Chamfer
Plug
Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302M-11X1.5-P
Zoro #
G511872902
UPC #
846035082747
Country of Origin
China

Dimensions

Overall Length
3-5/32"
Shank Dia.
11mm
Diameter
11mm

Details

Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand

Description

11mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion 302M-11X1.5-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.