11mm-1.5 - CS30M Metric Hexagon Rethreading Die, 1.5 TPI, Contractor Series, Carbon Steel

  • Mfr # CHA CS30M-11X1.5

  • Zoro # G411874211


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
11mm
Drill Bit Sizing
Metric
Width Across Flats Basic
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS30M-11X1.5
Zoro #
G411874211
UPC #
846035082471
Country of Origin
China

Dimensions

Diameter
11mm
Width Across Flats Basic
1"
Die Thickness
3/8"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Metric

Description

11mm-1.5 - CS30M Metric Hexagon Rethreading Die, 1.5 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-11X1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.