Shop CHAMPION CUTTING TOOL
See all product information
Create Account
12.8mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish
- Mfr # CHA 708-12.8
- Zoro # G911874506
product price:Â
$
49.75
/ea
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
4-1/2"
Diameter
12.8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 708-12.8
- Zoro #
- G911874506
- UPC #
- 846035033954
- Country of Origin
- United States
- Item
- Jobber Drill Metric
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.5039
- Drill Bit Point Type
- 118° Degree Split Point
- Drill Bit Sizing
- Metric
Dimensions
- Flute Length
- 4-1/2"
- Diameter
- 12.8mm
Description
12.8mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-12.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.