
1/2in-13 - 3006 Pulley Tap, Plug Tap, Ground Thread, 13 TPI Threads per in, 4 Flute, 6in OAL, HSS
Mfr # CHA 3006-1/2-13
Zoro # G611890127
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
6"
Tap Chamfer
Plug
Shank Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 3006-1/2-13
Zoro #
G611890127
UPC #
846035072359
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Diameter
1/2"
Details
Item
Pulley Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Description
1/2in-13 - 3006 Pulley Tap, Plug Tap, Ground Thread, 13 TPI Threads per Inch, 4 Flute, 6in Overall Length, High Speed Steel, Champion 3006-1/2-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.