Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1692 HS BOTTOM HAND TAP
- Mfr # C69109
- Zoro # G423506735
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Tap Material
High Speed Steel
Flute Type
Straight Flute
Tap Thread Type
UNC
Tap Finish
Bright
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69109
- Zoro #
- G423506735
- UPC #
- 697334691099
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Hole Type
- Blind Hole
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-20
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.