1/2in-13 - 302 Carbon Steel Hand Tap Set, 13 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1/2-13-S

  • Zoro # G711873235


product price:  $33.39
/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-3/8"
Thread Length
1-21/32"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1/2-13-S
Zoro #
G711873235
UPC #
846035081030
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Thread Length
1-21/32"
Shank Dia.
1/2"
Tap Size
1/2-13
Diameter
1/2"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

1/2in-13 - 302 Carbon Steel Hand Tap Set, 13 TPI Threads per Inch, Champion 302-1/2-13-S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.