Shop CHAMPION CUTTING TOOL

1/2in-13 - 302 Carbon Steel Hand Tap, Taper Tap, 13 TPI Threads per Inch, Champion, 12PK

  • Mfr # CHA 302-1/2-13-T

  • Zoro # G211873179


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1/2-13-T
Zoro #
G211873179
UPC #
846035072984
Country of Origin
China

Dimensions

Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Size
1/2-13
Shank Dia.
1/2"
Diameter
1/2"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

1/2in-13 - 302 Carbon Steel Hand Tap, Taper Tap, 13 TPI Threads per Inch, Champion 302-1/2-13-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.