1/2in-13 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits

  • Mfr # CHA 308LH-1/2-13-B

  • Zoro # G811873159


product price:  $38.99
/ea

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-3/8"
Tap Size
1/2-13
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308LH-1/2-13-B
Zoro #
G811873159
UPC #
846035076593
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Tap Size
1/2-13
Thread Length
1-21/32"
Shank Dia.
1/2"
Diameter
1/2"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1/2in-13 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 13 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1/2-13-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.