1/2in-20 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-1/2-20-P

  • Zoro # G011873348


product price:  $387.99
/pk 12, $32.33/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-3/8"
Tap Size
1/2-20
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-1/2-20-P
Zoro #
G011873348
UPC #
846035074728
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Tap Size
1/2-20
Thread Length
1-21/32"
Shank Dia.
1/2"
Diameter
1/2"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1/2in-20 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 20 TPI Threads per Inch, High Speed Steel, Champion 308-1/2-20-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.