1/2in-20 - CS30 Hexagon Rethreading Die, 20 TPI Threads per in, Contractor Series

  • Mfr # CHA CS30-1/2-20

  • Zoro # G611874165


product price: $45.29
/pk 6, $7.55/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
1/2"
Die Thickness
5/8"
Width Across Flats Basic
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CS30-1/2-20
Zoro #
G611874165
UPC #
846035010726
Country of Origin
China

Dimensions

Diameter
1/2"
Die Thickness
5/8"
Width Across Flats Basic
1-7/16"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

1/2in-20 - CS30 Hexagon Rethreading Die, 20 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-1/2-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.