
1/2in-20 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 deg Split, HSS & Gold
Mfr # CHA DT22HEX-1/2-20-IPAC
Zoro # G011890017
product price: $42.89
/eaKey Features
Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Diameter
1/2"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA DT22HEX-1/2-20-IPAC
Zoro #
G011890017
UPC #
846035055727
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/2"
Details
Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Item
Combination Tap & Drill
Drill Bit Sizing
Fractional
Number of Flutes
2
Drill Point Style
135° Degree Split Point
Description
Champion 1/2in-20 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.