1/2in - 702 Taper Shank Drill, No 2 Morse Taper Shank, 118 degrees Drill Point, Surface Treated HSS

  • Mfr # CHA 702-1/2

  • Zoro # G111881632


product price:  $69.29
/ea

Key Features

Overall Length
8-1/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
4-5/8"
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 702-1/2
Zoro #
G111881632
UPC #
846035025751
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Flute Length
4-5/8"
Diameter
1/2 in
Shank Diameter
1/2 in

Details

Item
Taper Shank Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Taper
Measurement System
Fractional
Decimal Equivalent
0.5
Drill Bit Point Type
118 Degrees

Description

1/2in - 702 Taper Shank Drill, #2 Morse Taper Shank, 118 Degree Drill Point, Surface Treated High Speed Steel, Champion 702-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.