
1/2in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Mfr # CHA 982-1/2
Zoro # G211881631
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Shank Dia.
1/2"
Overall Length
9"
Flute Length
5-1/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 982-1/2
Zoro #
G211881631
UPC #
846035083485
Country of Origin
South Africa
Dimensions
Shank Dia.
1/2"
Overall Length
9"
Flute Length
5-1/8"
Shank Size
2"
Diameter
1/2"
Point Diameter
9/32"
Details
Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
1/2in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel, Champion 982-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.