Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Carbide Tool, Carbide Tipped Threading Tool, Champion, 6PK

  • Mfr # CHA E8-370

  • Zoro # G211889071


product price: $98.15
/pk 6, $16.36/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Drill Bit Size
1/2 in
Flute Length
3-1/2"
Shank Diameter
1/2 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA E8-370
Zoro #
G211889071
UPC #
846035071253
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
1/2 in
Flute Length
3-1/2"
Shank Diameter
1/2 in
Shank Length
3-1/2"
Shank Width
1/2"

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel

Description

1/2in Carbide Tool, Carbide Tipped Threading Tool, Champion E8-370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.