1/2in High Performance End Mill, 1-1/4in Flute Length, Corner Chamfer End, Champion

  • Mfr # CHA XLVC-1/2

  • Zoro # G311874977


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Overall Length
3"
Shank Dia.
1/2"
Flute Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XLVC-1/2
Zoro #
G311874977
UPC #
846035052580
Country of Origin
South Africa

Dimensions

Milling Diameter
1/2"
Overall Length
3"
Shank Dia.
1/2"
Flute Length
1-1/4"

Details

Number of Flutes
4
Item
End Mill

Description

1/2in High Performance End Mill, 1-1/4in Flute Length, Corner Chamfer End, Champion XLVC-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.