Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1/2in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, PK6
- Mfr # CHA 705C-1/2
- Zoro # G411874969
product price:Â
$
189.99
/pk of 6, $31.67/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 705C-1/2
- Zoro #
- G411874969
- UPC #
- 846035042420
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Flute Length
- 4-1/2"
- Diameter
- 1/2"
Details
- Item
- Jobber Drill Cobalt
- Material - Machining
- M42 Cobalt High Speed Steel
- Finish - Machining
- Gold Oxide Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.5
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
Description
1/2in Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.