1/2in x 1/2in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 600-1/2X1/2

  • Zoro # G011874833


product price:  $48.15
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
Material
High Speed Steel
Overall Length
3"
Flute Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 600-1/2X1/2
Zoro #
G011874833
UPC #
846035048569
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3"
Flute Length
1"
Shank Dia.
1/2"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

1/2in x 1/2in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-1/2X1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.