Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1/2in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS
- Mfr # CHA 602-1/2X1/2
- Zoro # G611875889
product price:Â
$
72.85
/ea
Key Features
Milling Diameter
1/2"
Number of Flutes
2
Shank Dia.
1/2"
Material
High Speed Steel
Flute Length
13/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 602-1/2X1/2
- Zoro #
- G611875889
- UPC #
- 846035050180
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 1/2"
- Shank Dia.
- 1/2"
- Flute Length
- 13/16"
- Overall Length
- 3-3/4"
Details
- Number of Flutes
- 2
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Description
1/2in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-1/2X1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.