Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1/2in x 12in CS12X Aircraft Ext. Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat, PK3
- Mfr # CHA CS12X-1/2
- Zoro # G711881278
product price:Â
$
137.99
/pk of 3, $46.00/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CS12X-1/2
- Zoro #
- G711881278
- UPC #
- 846035044783
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Point Style
- 135° Degree Split Point
- Decimal Equivalent
- 0.5
- Drill Bit Sizing
- Fractional
- Primary Material Application
- Medium Steel Alloy
Dimensions
- Overall Length
- 12 in
- Flute Length
- 4-1/2 in
- Milling Diameter
- 1/2"
- Diameter
- 1/2 in
Description
1/2in x 12in Champion CS12X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.