1/2in x 3/16in - MSD Step Drill, 3/16in - 1/2in by 16ths, 135 deg Split

  • Mfr # CHA MSD-1/2X3/16

  • Zoro # G011880636


product price: $39.25
/ea

Key Features

Shank Diameter
1/2in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA MSD-1/2X3/16
Zoro #
G011880636
UPC #
846035034937
Country of Origin
Switzerland

Dimensions

Shank Diameter
1/2in
Size Range
3/16in - 1/2in
Diameter
1/2"

Details

Item
Multi-Step Drills
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

1/2in x 3/16in - MSD Step Drill, 3/16in - 1/2in by 16ths, 135 Degree Split Point, 2 Flute, Straight Shank, High Speed Steel, Champion MSD-1/2X3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.