1/2in x 3/8in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute

  • Mfr # CHA 600T-1/2X3/8

  • Zoro # G911875107


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Number of Flutes
2
Finish
Titanium Nitride Coating
Material
High Speed Steel
Overall Length
2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 600T-1/2X3/8
Zoro #
G911875107
UPC #
846035048996
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
2-11/16"
Shank Dia.
3/8"
Flute Length
1"

Details

Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

1/2in x 3/8in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-1/2X3/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.