
1/2in x 3/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute
Mfr # CHA 601-1/2X3/8
Zoro # G011876127
product price:Â $43.99
/eaKey Features
Milling Diameter
1/2"
Number of Flutes
4
Flute Length
1"
Overall Length
2-11/16"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 601-1/2X3/8
Zoro #
G011876127
UPC #
846035049313
Country of Origin
United States
Dimensions
Milling Diameter
1/2"
Flute Length
1"
Overall Length
2-11/16"
Shank Dia.
1/2"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1/2in x 3/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-1/2X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.