
1/2in - XG38 BlackGold Drills, 3/8in Shank, 135 deg Split, HSS, & Gold Surface Treatment, 6PK
Mfr # CHA XG38-1/2
Zoro # G911880002
product price:Â $198.99
/pk 6, $33.17/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Overall Length
6"
Shank Dia.
3/8"
Drill Bit Point Type
135 Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA XG38-1/2
Zoro #
G911880002
UPC #
846035036979
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
3/8"
Flute Length
4-1/2"
Diameter
1/2"
Details
Item
Reduced Shank Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Drill Bit Point Type
135 Degree Split Point
Decimal Equivalent
0.5
Application
Medium Duty
Drill Bit Point Angle
136 Degrees
Drill Bit Sizing
Fractional
Working Material
Low - Medium Steel Alloy
Description
1/2in - XG38 BlackGold Drills, 3/8in Shank, 135 Degree Split Point, High Speed Steel, Black & Gold Surface Treatment, Champion XG38-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.