
12mm-1.25 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-12X1.25-T
Zoro # G011872921
product price:Â $143.99
/pk 3, $48.00/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
1-21/32"
Tap Chamfer
Taper
Shank Dia.
12mm
Diameter
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308M-12X1.25-T
Zoro #
G011872921
UPC #
846035077729
Country of Origin
United States
Dimensions
Overall Length
1-21/32"
Shank Dia.
12mm
Diameter
12mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Tap Type
Hand
Description
12mm-1.25 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 1.25 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-12X1.25-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.