Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1692 HS BOTTOM HAND TAP
- Mfr # C69177
- Zoro # G823506175
product price:Â
$
31.89
/ea
Key Features
Depth of Cut
1-1/2 in
Number of Flutes
4
Tap Thread Size
7/8"-14
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69177
- Zoro #
- G823506175
- UPC #
- 697334691778
- Country of Origin
- China
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Hole Type
- Blind Hole
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 7/8"-14
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.