
12mm-1.75 - CS30M Metric Hexagon Rethreading Die, 1.75 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-12X1.75
Zoro # G311874243
product price:Â $8.65
/eaKey Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
12mm
Drill Bit Sizing
Metric
Width Across Flats Basic
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA CS30M-12X1.75
Zoro #
G311874243
UPC #
846035082501
Country of Origin
China
Dimensions
Diameter
12mm
Width Across Flats Basic
1"
Die Thickness
3/8"
Details
Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Metric
Description
12mm-1.75 - CS30M Metric Hexagon Rethreading Die, 1.75 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-12X1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.