
13/16in High Speed Cobalt Stack Cutting Annular Cutter, 2 DOC, 3/4in Shank, Cobalt Steel w/TiN Coat
Mfr # CHA XL200STK-13/16
Zoro # G011873836
product price:Â $156.99
Free Shipping & Returns
Key Features
Diameter
13/16"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
Cobalt Steel
Cutter Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL200STK-13/16
Zoro #
G011873836
UPC #
846035003155
Country of Origin
United Kingdom
Dimensions
Diameter
13/16"
Cutting Depth
2"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
Cobalt Steel
Cutter Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Description
Champion XL200STK 13/16in High Speed Cobalt Stack Cutting Annular Cutter, 2 Cutting Depth, 3/4in Shank, Cobalt Steel with Titanium Nitride Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.