Shop CHAMPION CUTTING TOOL

13/16in Magnetic Hex Shank Car Reamers, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel

  • Mfr # CHA HX82M-13/16

  • Zoro # G911887544


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
13/16"
Flute Length
5-3/16"
Overall Length
7"
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA HX82M-13/16
Zoro #
G911887544
UPC #
846035055932
Country of Origin
South Africa

Dimensions

Shank Dia.
13/16"
Flute Length
5-3/16"
Overall Length
7"
Shank Size
1-1/4"
Point Diameter
35/64"
Diameter
13/16"

Details

Item
Reamers
Material
High Speed Steel
Flute Type
Spiral
Shank Type
Hex
Drill Bit Sizing
Fractional

Description

Champion HX82M-13/16 - 13/16in Magnetic Hex Shank Car Reamers, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.