13/16in x 3/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute

  • Mfr # CHA 601-13/16X3/4

  • Zoro # G211876149


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
13/16"
Number of Flutes
6
Flute Length
1-7/8"
Shank Dia.
13/16"
Overall Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 601-13/16X3/4
Zoro #
G211876149
UPC #
846035049429
Country of Origin
United States

Dimensions

Milling Diameter
13/16"
Flute Length
1-7/8"
Shank Dia.
13/16"
Overall Length
4"

Details

Number of Flutes
6
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

13/16in x 3/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-13/16X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.