
13/16in x 5/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute
Mfr # CHA 601-13/16X5/8
Zoro # G211876248
product price:Â $84.69
/ea
Free Shipping & Returns
Key Features
Milling Diameter
13/16"
Number of Flutes
6
Overall Length
4"
Flute Length
1-7/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 601-13/16X5/8
Zoro #
G211876248
UPC #
846035049412
Country of Origin
United States
Dimensions
Milling Diameter
13/16"
Overall Length
4"
Flute Length
1-7/8"
Shank Dia.
13/16"
Details
Number of Flutes
6
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
13/16in x 5/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-13/16X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.