Shop CHAMPION CUTTING TOOL
See all product information
Create Account
13/16in x 7/8in - 603 High Speed End Mill - Dbl End, Non-Center Cutting, 4 Flute
- Mfr # CHA 603-13/16X7/8
- Zoro # G311873871
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
13/16"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 603-13/16X7/8
- Zoro #
- G311873871
- UPC #
- 846035050531
- Country of Origin
- United States
- Number of Flutes
- 4
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Dimensions
- Milling Diameter
- 13/16"
Description
13/16in x 7/8in - 603 High Speed End Mill - Double End, Non-Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 603-13/16X7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.