
1/32in - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 deg, HSS w/ Oxide Finish, 12PK
Mfr # CHA 705-1/32
Zoro # G011873843
product price: $29.29
/pk 12, $2.44/eaKey Features
Overall Length
1-3/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 705-1/32
Zoro #
G011873843
UPC #
846035041683
Country of Origin
United States
Dimensions
Overall Length
1-3/8"
Flute Length
1/2"
Diameter
1/32"
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.03125
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
1/32in - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 Degree Point, High Speed Steel w/ Black Oxide Finish, Champion 705-1/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.