Shop CHAMPION CUTTING TOOL

1/32in - 705LH Left Hand Jobber Drills, Straight Shank, 118 deg Drill, HSS, Bright Finish, 12PK

  • Mfr # CHA 705LH-1/32

  • Zoro # G511874692


product price:  $202.99
/pk 12, $16.92/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Flute Length
5/8"
Decimal Equivalent
0.0313
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705LH-1/32
Zoro #
G511874692
UPC #
846035031172
Country of Origin
United States

Dimensions

Flute Length
5/8"
Diameter
1/32"

Details

Item
Jobber Drill Left Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.0313
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

1/32in - 705LH Left Hand Jobber Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Bright Finish, Champion 705LH-1/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.