13/32in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK

  • Mfr # CHA 1705-13/32

  • Zoro # G311874113


product price:  $69.79
/pk 6, $11.63/ea

Key Features

Drill Bit Size
13/32 in
Overall Length
3-5/16 in
Flute Length
2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705-13/32
Zoro #
G311874113
UPC #
846035040693
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
3-5/16 in
Flute Length
2 in
Shank Dia.
13/32"
Diameter
13/32"

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.4062
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Measurement System
Fractional

Description

13/32in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products